




€7,615.00/ pieceexcl. VAT
€9,214.15incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | MAGNA1 |
Model | MAGNA1 100-120 |
Connection | Flange |
Nominal inner diameter | DN100 |
Material pump casing | Cast iron |
Material quality | EN-JL1040 |
Impeller material | Composite material |
Quality class of impeller material | PES 30% GF |
Max. discharge head | 12 m |
Pressure rating | PN10 |
Electrical connection | Connection terminal |
Connection voltage | 1 x 230V AC |
Frequency | 50Hz |
Energy efficiency class | IE5 |
With rotational speed/frequency control | No |
Level of protection (IP value) | IPX4D (EN 60529) |
Insulation class acc. to IEC | F |
Double pump | No |
Face to Face length | 450 mm |
Pump height | 443 mm |
Medium temperature | from -10 to 110 °C |
Ambient temperature | from 0 to 40 °C |
L1 | 450 mm |
H1 | 103 mm |
H2 | 330 mm |
H3 | 443 mm |
D1 | 100 mm |
D4 | 220 mm |