

€3,684.00/ pieceexcl. VAT
€4,457.64incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Nominal volume flow rate | 2.16 m³/h |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Connection | Flange |
Nominal inner diameter | DN25 - DN32 |
Pressure rating | PN25 |
Pressure rating flange | PN25 |
Connection voltage | 3 x 380-500V AC |
Motor power | 0.75 kW |
Nominal current | 1.7 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Frequency | 50/60Hz |
Motor speed control | Yes |
Medium temperature | from -20 to 120 °C |