

€526.50/ pieceexcl. VAT
€637.07incl. VAT
38 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | UPG S800 |
Norm | ASME B16.21 |
Nominal diameter | 24" |
Flange pressure stage | 150lbs |
Outer Diameter | 718 mm |
Inner Diameter | 610 mm |
Thickness | 3 mm |
Flange standard | ASME B16.5 RF |
Material structure | PTFE expanded |
Colour | White |
Marking | Unprinted |
Temperature range | from -240 to 230 °C |
Max. pressure | 40 bar |
Density | 1 g/cm³ |