

€18.20/ pieceexcl. VAT
€22.02incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | GR |
Norm | EN 1514-1 TG |
Nominal diameter | DN125 |
Flange pressure stage | PN10/40 |
Outer Diameter | 175 mm |
Inner Diameter | 155 mm |
Thickness | 1.5 mm |
Flange standard | EN 1092-1 TG |
Material structure | PTFE expanded |
Colour | White |
Marking | Printed |
Temperature range | from -60 to 230 °C |
Max. pressure | 40 bar |
Density | 0.7 g/cm³ |