

€7.60/ pieceexcl. VAT
€9.20incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GORE® |
Series | GORE |
Type | GR |
Norm | EN 12560-1SR |
Nominal diameter | 2" |
Flange pressure stage | 300/900lbs |
Outer Diameter | 91 mm |
Inner Diameter | 61 mm |
Thickness | 1.5 mm |
Flange standard | ASME B16.5 |
Material structure | PTFE expanded |
Colour | White |
Marking | Printed |
Temperature range | from -60 to 230 °C |
Max. pressure | 40 bar |
Density | 0.7 g/cm³ |