GOODALL

GOODALL Wash down gun DINGA LITE blue in plastic 1/2"

  • ERIKS:11553251
Image 1
Technical data:
  • Housing: glass reinforced (FDA)
  • Cover and seals: EPDM rubber
  • Trigger handle: AISI
  • Connection: 1/2" BSP female thread
  • Max. temperature 50 °C
  • Max. working pressure 12 bar
  • Water beam controllable from board beam to strong jet
  • Clear red arrow to show the water beam direction
  • Weight: 480 gram
For all cleaning applications and due to fact that the materials used are according FDA,particular in the food and beverage industry.
Because of the lighter weight, more comfortable to use, when the cleaning takes longer time.

We advise you to mount the wash down gun DINGA always with ferrules on the hose, never with hose clamps.

Also available:
  • Wash down guns in brass and stainless steel
  • Special wash down guns for hot water and for large flow
  • Special wash down guns for (foam)lance mounting, for sterilisation and ATEX
Save to list

€332.00/ pieceexcl. VAT

€401.72incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€332.00

-

2+

€282.20

15.00%

5+

€249.00

25.00%

10+

€215.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Material
PA (Nylon)
Maximum operating pressure
12 bar
Connection termination size
1/2