GOODALL

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 19x6

  • ERIKS:12761677
Image 1
Save to list

€65.97/ meterexcl. VAT

€79.82incl. VAT

596.5 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€65.97

-

20+

€58.64

11.11%

40+

€47.65

27.78%

80+

€40.32

38.89%

120+

€32.99

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Petralflo SD
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
16 bar
Minimum burst pressure
64 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
120 mm
Roll length
40 m
Weight
0.85 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes