GOODALL

GOODALL Rubber hose Inferno+, roll=40m, I.D. 25x7.5

  • ERIKS:14623964
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Inferno+
Internal diameter
25 mm
Wall thickness
7.5 mm
Outer Diameter
40 mm
Maximum operating pressure
18 bar
Minimum burst pressure
180 bar
Minimum bending radius
145 mm
Roll length
40 m
Weight
1.1 kg/m
Material of inner wall
Duralast
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 449 °F
Static wire
No
Related products

€61.80/ pieceexcl. VAT

€74.78incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€97.50/ pieceexcl. VAT

€117.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 19/11/2026

€81.30/ pieceexcl. VAT

€98.37incl. VAT

Estimated delivery date - 16/11/2026