GOODALL

GOODALL Rubber hose Delidrink SD LITE, roll=40m, I.D. 19x8.0

  • ERIKS:14028732
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Delidrink SD Lite
Internal diameter
19 mm
Wall thickness
8 mm
Outer Diameter
35 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
60 mm
Roll length
40 m
Weight
0.74 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No