GOODALL

GOODALL Rubber hose Acidkem D, roll=40m, I.D. 38x6,5

  • ERIKS:14623842
Image 1
Image 2
Image 1
Image 2
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Acidkem D
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
175 mm
Roll length
40 m
Weight
1.2 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No