GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 90x7,5

  • ERIKS:10015012
Image 1
Save to list

€42.80/ meterexcl. VAT

€51.79incl. VAT

Sold per: 160Min. order: 160

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.59

-

20+

€76.08

11.11%

40+

€61.82

27.78%

80+

€52.31

38.89%

120+

€42.80

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
90 mm
Wall thickness
7.5 mm
Outer Diameter
105 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C