GOODALL

GOODALL Rubber hose Acida Para, roll=40m, I.D. 80x7,5

  • ERIKS:10015011
Image 1
Save to list

€46.58/ meterexcl. VAT

€56.36incl. VAT

Sold per: 160Min. order: 160

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.15

-

20+

€82.80

11.11%

40+

€67.28

27.78%

80+

€56.93

38.89%

120+

€46.58

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
ACIDA PARA
Internal diameter
80 mm
Wall thickness
7.5 mm
Outer Diameter
95 mm
Roll length
40 m
Material of inner wall
Para rubber
Temperature range
from -40 to 60 °C