GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 63,5x6

  • ERIKS:14464545
Image 1
Save to list

€59.60/ meterexcl. VAT

€72.12incl. VAT

265 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.60

-

20+

€50.66

15.00%

40+

€44.70

25.00%

80+

€41.72

30.00%

160+

€38.74

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
63.5 mm
Wall thickness
6 mm
Outer Diameter
75.5 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
300 mm
Roll length
40 m
Weight
2.1 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No