GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 50,8x5,1

  • ERIKS:14464544
Image 1
Save to list

€42.90/ meterexcl. VAT

€51.91incl. VAT

422.55 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€42.90

-

20+

€36.47

15.00%

40+

€32.17

25.00%

80+

€30.03

30.00%

160+

€27.89

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
50.8 mm
Wall thickness
5.1 mm
Outer Diameter
61 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
204 mm
Roll length
40 m
Weight
1.55 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No