GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 32x5

  • ERIKS:14464242
Image 1
Save to list

€32.50/ meterexcl. VAT

€39.33incl. VAT

94 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€32.50

-

20+

€27.63

15.00%

40+

€24.38

25.00%

80+

€22.75

30.00%

160+

€21.13

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
32 mm
Wall thickness
5 mm
Outer Diameter
42 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
120 mm
Roll length
40 m
Weight
0.88 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No