GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 25x5

  • ERIKS:14464241
Image 1
Save to list

€28.10/ meterexcl. VAT

€34.00incl. VAT

Estimated delivery date - 18/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€28.10

-

20+

€23.89

15.00%

40+

€21.08

25.00%

80+

€19.67

30.00%

160+

€18.27

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
100 mm
Roll length
40 m
Weight
0.81 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No