GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 203x10

  • ERIKS:14464551
Image 1
Save to list

€194.95/ meterexcl. VAT

€235.89incl. VAT

Sold per: 80Min. order: 80

Estimated delivery date - 18/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€278.50

-

20+

€236.73

15.00%

40+

€208.88

25.00%

80+

€194.95

30.00%

160+

€181.03

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
203 mm
Wall thickness
10 mm
Outer Diameter
223 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
1100 mm
Roll length
40 m
Weight
11.6 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No