GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 152x8,5

  • ERIKS:14464550
Image 1
Save to list

€172.00/ meterexcl. VAT

€208.12incl. VAT

63.8 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€172.00

-

20+

€146.20

15.00%

40+

€129.00

25.00%

80+

€120.40

30.00%

160+

€111.80

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
152 mm
Wall thickness
8.5 mm
Outer Diameter
169 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
800 mm
Roll length
40 m
Weight
7.52 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No