GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 127x8

  • ERIKS:14464549
Image 1
Save to list

€139.50/ meterexcl. VAT

€168.80incl. VAT

115 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.50

-

20+

€118.58

15.00%

40+

€104.63

25.00%

80+

€97.65

30.00%

160+

€90.68

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
127 mm
Wall thickness
8 mm
Outer Diameter
143 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
600 mm
Roll length
40 m
Weight
5.7 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No