GOODALL

GOODALL Rubber hose Abrassa HD, roll=40m, I,D, 101,6x7

  • ERIKS:14464548
Image 1
Save to list

€92.30/ meterexcl. VAT

€111.68incl. VAT

145.818 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€92.30

-

20+

€78.46

15.00%

40+

€69.22

25.00%

80+

€64.61

30.00%

160+

€60.00

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrassa-HD
Internal diameter
101.6 mm
Wall thickness
7 mm
Outer Diameter
115.6 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
90 %
Minimum bending radius
500 mm
Roll length
40 m
Weight
3.68 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No