GOODALL

GOODALL Hoseclamp FIXXED WG 304/W4 346-375 P=50

  • ERIKS:12056476
Image 1
Save to list

€18.45/ pieceexcl. VAT

€22.32incl. VAT

160 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.45

-

50+

€13.02

29.41%

100+

€10.85

41.18%

300+

€8.68

52.94%

500+

€6.51

64.71%

800+

€5.43

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED WG
Material
AISI 304
Clamping range
from 346 to 375 mm
Tape width
12 mm