GOODALL

GOODALL Hoseclamp FIXXED WG 304/W4 302-325 P=10

  • ERIKS:12056474
Image 1
Save to list

€10.80/ pieceexcl. VAT

€13.07incl. VAT

Sold per: 10Min. order: 10

301 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.30

-

10+

€10.80

29.41%

20+

€9.00

41.18%

100+

€7.20

52.94%

250+

€5.40

64.71%

400+

€4.50

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED WG
Material
AISI 304
Clamping range
from 302 to 325 mm
Tape width
12 mm