GOODALL

GOODALL Hoseclamp FIXXED WG 304/W4 251-282 P=50

  • ERIKS:12056452
Image 1
Save to list

€12.67/ pieceexcl. VAT

€15.33incl. VAT

319 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.67

-

50+

€8.94

29.41%

100+

€7.45

41.18%

300+

€5.96

52.94%

500+

€4.47

64.71%

800+

€3.73

70.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED WG
Material
AISI 304
Clamping range
from 251 to 282 mm
Tape width
12 mm