GOODALL

GOODALL Hoseclamp FIXXED POWER 2B 316/W5 210-220

  • ERIKS:12090197
Image 1
Save to list

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€121.00

-

10+

€108.90

10.00%

20+

€96.80

20.00%

30+

€84.70

30.00%

50+

€72.60

40.00%

100+

€60.50

50.00%

250+

€48.40

60.00%

500+

€42.35

65.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FP2B
Material
AISI 316
Tape width
24 mm
Clamping range
from 210 to 220 mm