GOODALL

GOODALL Hoseclamp FIXXED EF SS430/W2 25-275 V=10

  • ERIKS:12158087
Image 1
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.50

-

10+

€11.48

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED EF
Material
AISI 430
Clamping range
from 25 to 275 mm
Tape width
9 mm