GOODALL

GOODALL Hoseclamp FIXXED EF SS430/W2 25-175 V=10

  • ERIKS:12158083
Image 1
Save to list

€8.84/ pieceexcl. VAT

€10.70incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.40

-

10+

€8.84

15.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIXXED EF
Material
AISI 430
Clamping range
from 25 to 175 mm
Tape width
9 mm