GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN90

  • ERIKS:11195276
  • Manufacturer:4049645030467
Image 1
Save to list

€44.90/ pieceexcl. VAT

€54.33incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.90

-

10+

€40.41

10.00%

20+

€33.67

25.00%

30+

€31.43

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 90 to 90 mm
Tape width
9 mm