GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN80

  • ERIKS:11195274
  • Manufacturer:4049645030450
Image 1
Save to list

€43.40/ pieceexcl. VAT

€52.51incl. VAT

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€43.40

-

10+

€39.06

10.00%

20+

€32.55

25.00%

30+

€30.38

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 80 to 80 mm
Tape width
9 mm