GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN70- 75

  • ERIKS:11195273
  • Manufacturer:4049645030443
Image 1
Save to list

€38.90/ pieceexcl. VAT

€47.07incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.90

-

10+

€35.01

10.00%

20+

€29.18

25.00%

30+

€27.23

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 70 to 75 mm
Tape width
9 mm