GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN60- 65

  • ERIKS:11195261
  • Manufacturer:4049645030436
Image 1
Save to list

€34.40/ pieceexcl. VAT

€41.62incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.40

-

10+

€30.96

10.00%

20+

€25.80

25.00%

30+

€24.08

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 60 to 65 mm
Tape width
9 mm