GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN500

  • ERIKS:11195301
  • Manufacturer:4049645030702
Image 1
Save to list

€190.50/ pieceexcl. VAT

€230.51incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€190.50

-

10+

€171.45

10.00%

20+

€142.88

25.00%

30+

€133.35

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 500 to 500 mm
Tape width
12 mm