GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN450

  • ERIKS:11195300
  • Manufacturer:4049645030696
Image 1
Save to list

€183.00/ pieceexcl. VAT

€221.43incl. VAT

Estimated delivery date - 08/01/2027

Volume discount

Quantityexcl. VATDiscount

1+

€183.00

-

10+

€164.70

10.00%

20+

€137.25

25.00%

30+

€128.10

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 450 to 450 mm
Tape width
12 mm