GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN400

  • ERIKS:11195299
  • Manufacturer:4049645030672
Image 1
Save to list

€170.50/ pieceexcl. VAT

€206.31incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€170.50

-

10+

€153.45

10.00%

20+

€127.88

25.00%

30+

€119.35

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 400 to 400 mm
Tape width
12 mm