GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN380

  • ERIKS:11195298
  • Manufacturer:4049645030665
Image 1
Save to list

€166.00/ pieceexcl. VAT

€200.86incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€166.00

-

10+

€149.40

10.00%

20+

€124.50

25.00%

30+

€116.20

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 380 to 380 mm
Tape width
12 mm