GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN350

  • ERIKS:11195297
  • Manufacturer:4049645030658
Image 1
Save to list

€163.50/ pieceexcl. VAT

€197.84incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€163.50

-

10+

€147.15

10.00%

20+

€122.63

25.00%

30+

€114.45

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 350 to 350 mm
Tape width
12 mm