GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN315-325

  • ERIKS:11195296
  • Manufacturer:4049645030641
Image 1
Save to list

€155.00/ pieceexcl. VAT

€187.55incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€155.00

-

10+

€139.50

10.00%

20+

€116.25

25.00%

30+

€108.50

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 315 to 325 mm
Tape width
12 mm