GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN300

  • ERIKS:11195294
  • Manufacturer:4049645030634
Image 1
Save to list

€150.00/ pieceexcl. VAT

€181.50incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€150.00

-

10+

€135.00

10.00%

20+

€112.50

25.00%

30+

€105.00

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 300 to 300 mm
Tape width
12 mm