GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN280

  • ERIKS:11195293
  • Manufacturer:4049645030627
Image 1
Save to list

€139.50/ pieceexcl. VAT

€168.80incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€139.50

-

10+

€125.55

10.00%

20+

€104.63

25.00%

30+

€97.65

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 280 to 280 mm
Tape width
12 mm