GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN275

  • ERIKS:11195292
  • Manufacturer:4049645030610
Image 1
Save to list

€134.00/ pieceexcl. VAT

€162.14incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€134.00

-

10+

€120.60

10.00%

20+

€100.50

25.00%

30+

€93.80

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 275 to 275 mm
Tape width
12 mm