GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN250

  • ERIKS:11195291
  • Manufacturer:4049645030603
Image 1
Save to list

€115.50/ pieceexcl. VAT

€139.76incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€115.50

-

10+

€103.95

10.00%

20+

€86.63

25.00%

30+

€80.85

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 250 to 250 mm
Tape width
12 mm