GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN225

  • ERIKS:11195290
  • Manufacturer:4049645030597
Image 1
Save to list

€98.00/ pieceexcl. VAT

€118.58incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€98.00

-

10+

€88.20

10.00%

20+

€73.50

25.00%

30+

€68.60

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 225 to 225 mm
Tape width
12 mm