GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN215

  • ERIKS:11195289
  • Manufacturer:4049645030580
Image 1
Save to list

€91.50/ pieceexcl. VAT

€110.72incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€91.50

-

10+

€82.35

10.00%

20+

€68.63

25.00%

30+

€64.05

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 215 to 215 mm
Tape width
12 mm