GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN200

  • ERIKS:11195288
  • Manufacturer:4049645030573
Image 1
Save to list

€83.90/ pieceexcl. VAT

€101.52incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€83.90

-

10+

€75.51

10.00%

20+

€62.93

25.00%

30+

€58.73

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 200 to 200 mm
Tape width
12 mm