GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN190

  • ERIKS:11195287
  • Manufacturer:4049645030566
Image 1
Save to list

€79.70/ pieceexcl. VAT

€96.44incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.70

-

10+

€71.73

10.00%

20+

€59.78

25.00%

30+

€55.79

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 190 to 190 mm
Tape width
9 mm