GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN180

  • ERIKS:11195286
  • Manufacturer:4049645030559
Image 1
Save to list

€75.20/ pieceexcl. VAT

€90.99incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€75.20

-

10+

€67.68

10.00%

20+

€56.40

25.00%

30+

€52.64

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 180 to 180 mm
Tape width
9 mm