GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN170-175

  • ERIKS:11195284
  • Manufacturer:4049645030542
Image 1
Save to list

€70.70/ pieceexcl. VAT

€85.55incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€70.70

-

10+

€63.63

10.00%

20+

€53.03

25.00%

30+

€49.49

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 170 to 175 mm
Tape width
9 mm