GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN160

  • ERIKS:11195283
  • Manufacturer:4049645030535
Image 1
Save to list

€66.80/ pieceexcl. VAT

€80.83incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€66.80

-

10+

€60.12

10.00%

20+

€50.10

25.00%

30+

€46.76

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 160 to 160 mm
Tape width
9 mm