GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN150-152

  • ERIKS:11195282
  • Manufacturer:4049645030528
Image 1
Save to list

€48.70/ pieceexcl. VAT

€58.93incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€48.70

-

10+

€43.83

10.00%

20+

€36.53

25.00%

30+

€34.09

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 150 to 152 mm
Tape width
9 mm