GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN140

  • ERIKS:11195281
  • Manufacturer:4049645030511
Image 1
Save to list

€54.00/ pieceexcl. VAT

€65.34incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€54.00

-

10+

€48.60

10.00%

20+

€40.50

25.00%

30+

€37.80

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 140 to 140 mm
Tape width
9 mm