GOODALL

GOODALL Hose clamp SPIRALEX-OHS for hose DN130

  • ERIKS:11195280
  • Manufacturer:4049645030504
Image 1
Save to list

€53.20/ pieceexcl. VAT

€64.37incl. VAT

Estimated delivery date - 10/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€53.20

-

10+

€47.88

10.00%

20+

€39.90

25.00%

30+

€37.24

30.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
SPIRALEX OHS
Material
AISI 430
Clamping range
from 130 to 130 mm
Tape width
9 mm